Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide
Mfr # 1312602201
Zoro # G9277947
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M42-4.50
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1312602201
- Zoro # G9277947
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M42-4.50 |
Tap Size | M42 |
Shank Dia. | 36.50mm |
Thread Length | 81.00mm |
Overall Length | 200.00mm |
Tap Dimension Type | Metric |
Tap Length Standard | DIN |
Shank Length | 102.00 mm |
Drill Bit Size | 37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm |
75% Thread Drill Size | 37.62 |
Thread Size | M42x4.5 |
65% Thread Drill Size | 38.20 mm |
Square Size | 27.23mm |
Size | M42 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M42x4.5, Metric Coarse, Overall Length 200.00 mm, High Speed Steel, Black Oxide, Thread Length 36.00 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D21, Thread Direction Right Hand, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Duct Rodder w/ 300 ft. of 1/4" Marked Rod (6-14-300M)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 13-Piece (53002)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- WESTWARD Transfer Punch, 15/64 In Tip, 4-7/8 In L (22N796)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311601201)
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311701201)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- Osg Taps