Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide
Mfr # 1311701201
Zoro # G9278053
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36-4.00
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1311701201
- Zoro # G9278053
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M36-4.00 |
Tap Dimension Type | Metric |
Overall Length | 200.00mm |
Thread Length | 76.00mm |
Shank Dia. | 29.56mm |
Tap Size | M36 |
Shank Length | 168.00 mm |
Thread Size | M36x4 |
75% Thread Drill Size | 32.10 |
Tap Length Standard | DIN |
65% Thread Drill Size | 32.62 mm |
Drill Bit Size | 31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm |
Square Size | 23.50mm |
Size | M36 |
Pitch Diameter Limit | D11 |
Description
Spiral Flute Tap, Thread Size M36x4, Metric Coarse, Overall Length 200.00 mm, High Speed Steel, Black Oxide, Thread Length 32.00 mm, 75 Percent Thread Drill Size 32.10, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- WESTWARD Laser Distance Measurer, 2in. to 140 ft. (38YG99)
- KIPP Cam Lever Size: 2 M10X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521110X40)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5219M)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311801908)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312701701)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311701901)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312600901)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, TIN (384918)
- Osg Taps