Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide
Mfr # 1311601201
Zoro # G9277624
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36-4.00
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1311601201
- Zoro # G9277624
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M36-4.00 |
Overall Length | 200.00mm |
Thread Length | 76.00mm |
Tap Size | M36 |
Tap Dimension Type | Metric |
Shank Dia. | 29.56mm |
Tap Length Standard | DIN |
Thread Size | M36x4 |
Shank Length | 82.00 mm |
Drill Bit Size | 31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm |
65% Thread Drill Size | 32.62 mm |
75% Thread Drill Size | 32.10 |
Square Size | 23.50mm |
Size | M36 |
Pitch Diameter Limit | D11 |
Description
Spiral Flute Tap, Thread Size M36x4, Metric Coarse, Overall Length 200.00 mm, High Speed Steel, Black Oxide, Thread Length 32.00 mm, 75 Percent Thread Drill Size 32.10, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- CURRENT TOOLS 1-1/4" Piece Maker SS Stainless Steel Knock-Out Die (1545)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/4"-12 Point (JSCV08T)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 1 7/8 openig size. (WER60)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311702101)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602101)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide (1301400701)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311701201)
- REGAL CUTTING TOOLS 1/2"-13 NC H5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033028TC)
- Osg Taps