Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN
Mfr # 1311801908
Zoro # G9288903
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1311801908
- Zoro # G9288903
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Thread Length | 65.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 25.45mm |
Tap Size | M30 |
Overall Length | 180.00mm |
Thread Size | M30x3.5 |
Drill Bit Size | 26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm |
Shank Length | 77.00 mm |
65% Thread Drill Size | 1.0646 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 1.0469 |
Square Size | 19.46mm |
Size | M30 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 180.00 mm, High Speed Steel, TiCN, Thread Length 42.00 mm, 75 Percent Thread Drill Size 1.0469, Thread Limit D20, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54388)
- MAYHEW CHISEL HALF ROUND NOSE 5/16" (MY10503)
- BIG HORN 2-1/2 Inch 90 Degree Elbow (11252)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- OSG HSS Spiral Flute Tap (1650504508)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312701701)
- OSG Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602201)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800908)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- SOWA HIGH PERFORMANCE TAPS M4 x 0.7mm Yellow Ring HSSE-V3 Spiral Flute Taps (123652)
- Osg Taps