Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN
Mfr # 1311800908
Zoro # G9288806
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1311800908
- Zoro # G9288806
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Thread Length | 65.00mm |
Shank Dia. | 25.45mm |
Overall Length | 250.00mm |
Tap Size | M30 |
Tap Dimension Type | Metric |
75% Thread Drill Size | 26.59 |
Square Size | 19.46mm |
Tap Length Standard | DIN |
Drill Bit Size | 26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm |
65% Thread Drill Size | 27.04 mm |
Shank Length | 92.00 mm |
Thread Size | M30x3.5 |
Size | M30 |
Pitch Diameter Limit | D10 |
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 250.00 mm, High Speed Steel, TiCN, Thread Length 42.00 mm, 75 Percent Thread Drill Size 26.59, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 5/16" Tip Size, 3 47/64 in Long, 5/16 in Short (54TU47)
- MAYHEW PRO Pin Punch, 6in L, 3/16in Tip, Steel, BO (21100)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- PROTO 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5213M)
- OSG Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602201)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312600901)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312701701)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312601201)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes (387420)
- Osg Spiral Flute Taps