Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN
Mfr # 1311800808
Zoro # G9288797
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1311800808
- Zoro # G9288797
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Overall Length | 180.00mm |
Thread Length | 65.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 25.45mm |
Tap Size | M30 |
Tap Length Standard | DIN |
Square Size | 19.46mm |
75% Thread Drill Size | 26.59 |
Thread Size | M30x3.5 |
Shank Length | 77.00 mm |
Drill Bit Size | 26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm |
65% Thread Drill Size | 27.04 mm |
Size | M30 |
Pitch Diameter Limit | D10 |
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 180.00 mm, High Speed Steel, TiCN, Thread Length 42.00 mm, 75 Percent Thread Drill Size 26.59, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-01)
- WESTWARD Silver/Deming Drill, 1 In, 118 Deg (6WUY7)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57044)
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800908)
- OSG HSS Spiral Flute Tap (1650504508)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- Osg Taps