Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide
Mfr # 1312600901
Zoro # G9277816
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1312600901
- Zoro # G9277816
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Tap Size | M30 |
Tap Dimension Type | Metric |
Thread Length | 65.00mm |
Overall Length | 250.00mm |
Shank Dia. | 25.45mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 1.0646 in |
Thread Size | M30x3.5 |
75% Thread Drill Size | 1.0469 |
Square Size | 19.46mm |
Drill Bit Size | 26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm |
Shank Length | 112.00 mm |
Size | M30 |
Pitch Diameter Limit | D10 |
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 250.00 mm, High Speed Steel, Black Oxide, Thread Length 28.00 mm, 75 Percent Thread Drill Size 1.0469, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 HSS Left Hand 4 Flute Bottoming Tap (DWT60797)
- GEARWRENCH CRESCENT 12" SELF ADJUSTING PIPE WRENCH (CPW12)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 310 mm (48-20-8071)
- SUNEX 3/4" Drive Socket Extension, SAE (4313)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602101)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311701901)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312701701)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide (1301400701)
- OSG Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602201)
- Osg Spiral Flute Taps