Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide
Mfr # 1312700901
Zoro # G9278263
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1312700901
- Zoro # G9278263
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Overall Length | 250.00mm |
Tap Dimension Type | Metric |
Thread Length | 65.00mm |
Shank Dia. | 25.45mm |
Tap Size | M30 |
Thread Size | M30x3.5 |
75% Thread Drill Size | 1.0469 |
Square Size | 19.45mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 1.0646 in |
Shank Length | 223.00 mm |
Drill Bit Size | 26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm |
Size | M30 |
Pitch Diameter Limit | D10 |
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 250.00 mm, High Speed Steel, Black Oxide, Thread Length 27.00 mm, 75 Percent Thread Drill Size 1.0469, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- TE-CO T-Slot Nut, 1018 Steel, Table 9/16in (41409T)
- MAYHEW Reg Diamond Point Chisel 3/16" (MAY10601)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 1/4" (84399)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312601201)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311701201)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311801908)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- Osg Spiral Flute Taps