Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, M3-0.50, Modified Bottoming, Metric Coarse, Oxide
Mfr # 2290401
Zoro # G3724743
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 55.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2290401
- Zoro # G3724743
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 55.00mm |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 16.00mm |
Pitch Diameter Limit | Not Rated |
Square Size | 0.1100 in |
Shank Length | 1 15/32 in |
Drill Bit Size | 2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm |
75% Thread Drill Size | 2.50 |
Tap Length Standard | DIN |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
Size | M3 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 2 3/16 in, High Speed Steel, Black Oxide, Thread Length 1/8 in, 75 Percent Thread Drill Size 2.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Soft Grip Hook Weeder Replacement Tip, Vinyl Weeding Hook, 2pc 12pk (30623)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- VIM PRODUCTS Socket Rail Set, 3 Piece (VIMV423)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1133)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2923401)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (146108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (10900600)
- OSG Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse, Oxide (2991401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907000)
- OSG Sp Flute Tap, Mod Bottom, M14x2.00, V Coat (1650001908)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412800)
- Osg Spiral Flute 3-Flute Taps