Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M3-0.50, Modified Bottoming, Metric Coarse, 3 Flutes, TiCN
Mfr # 1650000108
Zoro # G7529672
original price:
$60.15
9% off
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650000108
- Zoro # G7529672
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 55.00mm |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 18.00mm |
Thread Size | M3x0.5 |
55% Thread Drill Size | #37 |
75% Thread Drill Size | 2.50 |
Drill Bit Size | 2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm |
65% Thread Drill Size | #38 |
Square Size | 2.79mm |
Tap Length Standard | DIN |
Shank Length | 38.00 mm |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 56.00 mm, Powdered Metal, TiCN, Thread Length 4.00 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Digital Angle Finder, 0 deg. to 270 deg. (GAM 270 MFL)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35274)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- KO-KEN Socket 24mm 6 Point 77mm 1/2 Sq. Drive (4300M-24)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312701701)
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- OSG Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602201)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- Osg Taps