Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide
Mfr # 1311601801
Zoro # G9277685
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M27-3.00
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1311601801
- Zoro # G9277685
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M27-3.00 |
Overall Length | 160.00mm |
Shank Dia. | 22.70mm |
Tap Dimension Type | Metric |
Tap Size | M27 |
Thread Length | 64.00mm |
Tap Length Standard | DIN |
Shank Length | 72.00 mm |
65% Thread Drill Size | 21.41 mm |
Drill Bit Size | 23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm |
75% Thread Drill Size | 21.08 |
Square Size | 17.07mm |
Thread Size | M27x3 |
Size | M27 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M27x3, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, Black Oxide, Thread Length 24.00 mm, 75 Percent Thread Drill Size 21.08, Thread Limit D19, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator Ids (543-790B)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21171 (21171)
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- STAHLWILLE TOOLS TORQ-SET® screwdriver DRALL+ Size8 blade length 100 mm (46363008)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311702101)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602101)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311701201)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800908)
- REGAL CUTTING TOOLS #8-36 NF H2 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033007TC)
- Osg Spiral Flute Taps