Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide
Mfr # 1312701701
Zoro # G9278342
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1312701701
- Zoro # G9278342
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Pitch Diameter Limit | Not Rated |
Overall Length | 160.00mm |
Shank Dia. | 19.30mm |
Tap Dimension Type | Metric |
Thread Length | 56.00mm |
Tap Size | M24 |
65% Thread Drill Size | 27/32 in |
Thread Size | M24x3 |
75% Thread Drill Size | 0.8281 |
Square Size | 14.47mm |
Drill Bit Size | 20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm |
55% Thread Drill Size | 55/64 in |
Tap Length Standard | DIN |
Shank Length | 136.00 mm |
Size | M24 |
Description
Spiral Flute Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, Black Oxide, Thread Length 24.00 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D19, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 1 pc (N180-040)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (40015)
- POWERBUILT 4 Pc Pick And Seal Kit (641134)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- OSG HSS Spiral Flute Tap (1650504508)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311701201)
- OSG Spiral Flute Tap, 2"-4-1/2, Modified Bottoming, UNC, 6 Flutes, Oxide (1302503601)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, TiCN (1650503208)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- YMW TAPS Spiral Flute Tap, #4-40, UNC, 4 Flutes, TIN (SUUN4H2NEB-TIN)
- Osg Spiral Flute Taps