Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide
Mfr # 1311700401
Zoro # G9277983
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1311700401
- Zoro # G9277983
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Overall Length | 160.00mm |
Shank Dia. | 19.30mm |
Thread Length | 56.00mm |
Tap Size | M24 |
Tap Dimension Type | Metric |
Thread Size | M24x3 |
75% Thread Drill Size | 0.8281 |
65% Thread Drill Size | 27/32 in |
Shank Length | 136.00 mm |
Tap Length Standard | DIN |
Drill Bit Size | 20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm |
55% Thread Drill Size | 55/64 in |
Square Size | 14.48mm |
Size | M24 |
Pitch Diameter Limit | D9 |
Description
Spiral Flute Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, Black Oxide, Thread Length 24.00 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0310" (1/32) (857231)
- DYNABRADE Contact Arm, 5/16"x3/8", w/1/2" Platen (11201)
- XCELITE Nut Driver, 1/2" Shank (9916N)
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- WALTER Spiral Flute Taps, thread profile: UNC #12-24, thread hand: Right, coa (AEP2251302-UNC12)
- Osg Taps