Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide
Mfr # 1311601701
Zoro # G9277676
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1311601701
- Zoro # G9277676
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Overall Length | 160.00mm |
Thread Length | 56.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 19.30mm |
Tap Size | M24 |
55% Thread Drill Size | 55/64 in |
Drill Bit Size | 20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm |
Square Size | 14.48mm |
Shank Length | 72.00 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 27/32 in |
Thread Size | M24x3 |
75% Thread Drill Size | 0.8281 |
Size | M24 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, Black Oxide, Thread Length 24.00 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D19, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 15" L (4-110A)
- WIHA Insulated Metric Nut Driver 11.0mm (32230)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- HANSON 60 Piece High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bit Set (80181)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (SS010O6NEX)
- Osg Spiral Flute Taps