Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M20-2.50, Plug, Metric Coarse, 4 Flutes, TiCN
Mfr # 1311801608
Zoro # G9288876
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1311801608
- Zoro # G9288876
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Shank Dia. | 16.30mm |
Tap Size | M20 |
Thread Length | 51.00mm |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Tap Length Standard | DIN |
55% Thread Drill Size | 18.20 mm |
75% Thread Drill Size | 17.50 |
Shank Length | 67.00 mm |
Drill Bit Size | 17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm |
65% Thread Drill Size | 45/64 in |
Thread Size | M20x2.5 |
Square Size | 12.42mm |
Size | M20 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, High Speed Steel, TiCN, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D18, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 HSS Tin Coated 4 Flute Plug Tap (T/A54470TN)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 29 mm Size, Standard Socket, Black Phosphate (49-66-6261)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide (CNMG430.5ESU-AC5015S)
- OSG Spiral Point Tap, Plug, 2 (1730201)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- Osg Taps