Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M20-2.50, Modified Bottoming, Metric Coarse, 4 Flutes, TiCN
Mfr # 1650002508
Zoro # G7598823
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650002508
- Zoro # G7598823
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Shank Dia. | 16.30mm |
Overall Length | 140.00mm |
Thread Length | 62.00mm |
Tap Dimension Type | Metric |
Thread Size | M20x2.5 |
Drill Bit Size | 17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm |
Tap Length Standard | DIN |
55% Thread Drill Size | 18.20 mm |
65% Thread Drill Size | 45/64 in |
75% Thread Drill Size | 17.50 |
Shank Length | 78.20 mm |
Square Size | 12.42mm |
Size | M20 |
Pitch Diameter Limit | D7 |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, Powdered Metal, TiCN, Thread Length 25.00 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005708)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5030)
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- MAG-MATE Floor Sweeper, 24in, Ceramic (FS2400)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide (1301400701)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312601201)
- OSG Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601801)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800908)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes (386531)
- Osg Spiral Flute Taps