Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse
Mfr # 2293601
Zoro # G3633901
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 140.00mm
- Tap Thread Size M20-2.50
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2293601
- Zoro # G3633901
- Country of Origin Brazil
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 140.00mm |
Tap Thread Size | M20-2.50 |
Shank Dia. | 16.30mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | Not Rated |
Thread Length | 51.00mm |
Drill Bit Size | 17.56mm, 17.73mm, 17.74mm, 17.89mm, 18.05mm |
Tap Length Standard | DIN |
Square Size | 0.4890 in |
65% Thread Drill Size | 45/64 in |
55% Thread Drill Size | 18.20 mm |
Thread Size | M20x2.5 |
75% Thread Drill Size | 17.50 |
Shank Length | 3 1/16 in |
Size | M20 |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 5 1/2 in, High Speed Steel, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 17.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PUNCH PUSHBUTTON 22.5MM (KP-PB22)
- DEWALT MESH OSCILLATING TRIANGLE 120 GRIT (5 PACK) (DWASPTRIM120)
- GENERAL TOOLS HOLLOW STEEL PUNCH 5/16"" (1280H)
- STANLEY 32 oz. Dead Blow Ball Peen Hammer, 14" Handle (54-532)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301402701)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650504608)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1650505008)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- Osg Spiral Flute 4-Flute Taps