Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse
Mfr # 1312600101
Zoro # G9277755
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Overall Length 140.00mm
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1312600101
- Zoro # G9277755
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Overall Length | 140.00mm |
Shank Dia. | 16.30mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Thread Length | 51.00mm |
Pitch Diameter Limit | D8 |
Thread Size | M20x2.5 |
75% Thread Drill Size | 17.50 |
Square Size | 12.42mm |
Drill Bit Size | 17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm |
55% Thread Drill Size | 18.20 mm |
65% Thread Drill Size | 45/64 in |
Tap Length Standard | DIN |
Shank Length | 67.00 mm |
Size | M20 |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Thread Length 20.00 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42015)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- LENOX Band Saw Blade, 23 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (1891888)
- MITUTOYO PP CASE/D15 CD-15 (05RAB235)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1650505408)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (1432905)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- Osg Taps