Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, M16-2.00, Bottoming, Metric Coarse, 3 Flutes, Oxide
Mfr # 1755501
Zoro # G9275506
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 97.00mm
- Tap Thread Size M16-2.00
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1755501
- Zoro # G9275506
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 97.00mm |
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
Thread Length | 46.00mm |
55% Thread Drill Size | 14.50 mm |
75% Thread Drill Size | 14.00 |
Thread Size | M16x2 |
65% Thread Drill Size | 9/16 in |
Shank Length | 42.00 mm |
Drill Bit Size | 13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm |
Square Size | 9.14mm |
Size | M16 |
Pitch Diameter Limit | D7 |
Description
Spiral Flute Tap, Thread Size M16x2, Metric Coarse, Overall Length 96.00 mm, High Speed Steel, Black Oxide, Thread Length 16.00 mm, 75 Percent Thread Drill Size 14.00, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/2"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1040)
- KOMELON 16 ft./5m Tape Measure, 1" Blade (PSE55E)
- KEO Slotting Saw, 3/32" Cutter Thickness (MC3711-3X3/32X1-36T 105-09280)
- MIRKA Orbital Sander, 5"/5mm Orbit, Vac-Ready (MRP-550CV)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2992501)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930008)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412800)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2990601)
- OSG Sp Flute Tap, Mod Bottom, M5x0.80, V Coat (1650000508)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide (B0423)
- Osg Taps