Shop All Extension Taps
Osg
Spiral Flute Tap, M12-1.75, Modified Bottoming, Metric Coarse, V
Mfr # 1652006708
Zoro # G0222393
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 180.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1652006708
- Zoro # G0222393
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 180.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Thread Length | 14.00mm |
Tap Thread Size | M12-1.75 |
Pitch Diameter Limit | D6 |
Thread Size | M12x1.75 |
Shank Length | 108.00 mm |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.98 mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
Description
Extension Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 180.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 36MM 1/2 Inch Drive 6 Point Metric Deep Chrome Molybdenum Impact Socket (920636N)
- K-TOOL INTERNATIONAL Sanding Pen Refill 2PK (KTI70551)
- PROSKIT Screwdriver, Straight Blade, 3/16 x 10 (800-020)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625591827)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 4 Flutes (1653006908)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (144101)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Bright (1298300)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Pulley Style Plug Tap (5509570)
- Osg Taps