Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, M12-1.50, Modified Bottoming, Metric Fine, 3 Flutes
Mfr # 2992200
Zoro # G5583916
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 86.00mm
- Tap Thread Size M12-1.50
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2992200
- Zoro # G5583916
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 86.00mm |
Tap Thread Size | M12-1.50 |
Shank Dia. | 9.30mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 42.00mm |
Pitch Diameter Limit | D11 |
75% Thread Drill Size | 10.50 |
Square Size | 6.98mm |
Thread Size | M12x1.5 |
65% Thread Drill Size | 27/64 in |
Shank Length | 36.00 mm |
Drill Bit Size | 10.44mm, 10.54mm, 10.64mm, 10.73mm, 10.83mm |
55% Thread Drill Size | 10.90 mm |
Size | M12 |
Description
Spiral Flute Tap, Thread Size M12x1.5, Metric Fine, Overall Length 85.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 13.00 mm, 75 Percent Thread Drill Size 10.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #42 (44312)
- DIABLO 12", 80-Teeth Circular Saw Blade (D1280CF)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Deep Universal Impact SAE Socket Set (84923N)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 1/4 in Radius (CF172)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650503308)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511608)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650013008)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985601)
- OSG Sp Flute Tap, Mod Bottom, M5x0.80, V Coat (1650000508)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305713108)
- Osg Spiral Flute 3-Flute Taps