Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, M12-1.50, Modified Bottoming, Metric Fine, 3 Flutes
Mfr # 11653
Zoro # G9281736
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Overall Length 82.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 8.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 11653
- Zoro # G9281736
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.50 |
Overall Length | 82.00mm |
Shank Dia. | 8.50mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 38.00mm |
Drill Bit Size | 10.44mm, 10.54mm, 10.64mm, 10.73mm, 10.83mm |
65% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.50 |
Tap Length Standard | JIS |
Shank Length | 34.00 mm |
55% Thread Drill Size | 10.90 mm |
Square Size | 6.50mm |
Thread Size | M12x1.5 |
Size | M12 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M12x1.5, Overall Length 82.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.50, Class of Fit JIS 2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 5/32 (C17619)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530JT-50)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH12R)
- TEKTON 1/4 Inch Hex Bit Set with Rail, 9-Piece (5/64-1/4 in.) (DZX93001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11571)
- OSG Spiral Flute Tap, #4-40, Plug, 2 Flutes, UNC (1406408)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430500)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931608)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34300801)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- Osg Spiral Flute 3-Flute Taps