Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, M10-1.50, Plug, Metric, 3 Flutes, TiCN
Mfr # 1986608
Zoro # G9281422
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74.00mm
- Tap Thread Size M10-1.50
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 9.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1986608
- Zoro # G9281422
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 74.00mm |
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Thread Length | 32.00mm |
Pitch Diameter Limit | D6 |
75% Thread Drill Size | 8.50 |
Shank Length | 42.00 mm |
55% Thread Drill Size | 8.90 mm |
Drill Bit Size | 8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm |
Square Size | 7.26mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Size | M10 |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, High Speed Steel, TiCN, Thread Length 19.00 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Finishing Sander, 0.15 HP (58502)
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (J10023)
- DORIAN Turning Toolholder, DNMG, MDJNL12-4B, LH (73310150325)
- STORM Dial Indicator Set, 1" (3D101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2941708)
- OSG Spiral Flute Tap, Bottoming, 2 (2985005)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1732301)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (2926808)
- OSG Spiral Flute Tap, Bottoming, 3 (2987001)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985600)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1716308)
- Osg Spiral Flute 3-Flute Taps