Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap Bottoming, 4 Flutes
Mfr # 8018000
Zoro # G9306875
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16"
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Tap Finish Bright
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8018000
- Zoro # G9306875
- Country of Origin Brazil
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-13/16" |
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.480" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.00 mm |
Shank Length | 1 43/64 in |
Square Size | 0.3590 in |
75% Thread Drill Size | 27/64 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 49/64 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-10' 10-1/2)
- SUPERIOR STEEL 1# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4mm Dia, PK 25 (BP201-25PK)
- MICRO 100 Cut-Off Blade (T-111)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- OSG Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse (2293601)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301500701)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2933601)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650008708)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- Osg Spiral Flute 4-Flute Taps