Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Bottoming 4 Flutes
Mfr # 1433708
Zoro # G9242003
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/4"
- Tap Thread Size 3/4"-10
- Tap Chamfer Bottoming
- Tap Thread Type UNC
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1433708
- Zoro # G9242003
- Country of Origin Mexico
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-1/4" |
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.442" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Thread Length | 2" |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 17.20 mm |
Shank Length | 1 13/16 in |
Square Size | 0.4420 in |
65% Thread Drill Size | 16.90 mm |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
75% Thread Drill Size | 16.50 |
Size | 3/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, TiCN, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 1/4 In Tip, 4-7/8 In L (22N797)
- CENTURY DRILL & TOOL 11/64" Jobber Length Drill Bit (88211)
- VEGA Hex 9/64 Power Bit x 6 (1150H0964A)
- DEWALT 23/64" PILOT POINT(R) drill bit (DW1923)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301500701)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650002208)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- OSG Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse (2293601)
- Osg Spiral Flute 4-Flute Taps