Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 4
Mfr # 1316210708
Zoro # G3725084
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74.00mm
- Tap Thread Size M10-1.50
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1316210708
- Zoro # G3725084
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 74.00mm |
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Thread Length | 32.00mm |
75% Thread Drill Size | 8.50 |
Shank Length | 42.20 mm |
65% Thread Drill Size | 11/32 in |
Drill Bit Size | 8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm |
Square Size | 7.26mm |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
Size | M10 |
Pitch Diameter Limit | D10 |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, Powdered Metal, TiCN, Thread Length 12.00 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Thick Metal, Reciprocating Saw Blade (DS0608CFA)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- GLOBAL EQUIPMENT Magnetic Bulk Lifter With Extended Handle, 30 lb. Pull (124030)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985001)
- OSG Spiral Flute Tap, Plug, 3 (1986000)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430100)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001801)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (2913408)
- OSG Spiral Flute Tap, Bottoming, 3 (2988201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1703708)
- Osg Spiral Flute 3-Flute Taps