Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 8315297
Zoro # G9282104
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Overall Length 75.00mm
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8315297
- Zoro # G9282104
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Overall Length | 75.00mm |
Shank Dia. | 7.00mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Thread Length | 32.00mm |
Drill Bit Size | 5.96mm, 6.03mm, 6.09mm, 6.16mm, 6.22mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 51.00 mm |
75% Thread Drill Size | 8.50 |
Square Size | 5.50mm |
Thread Size | M10x1.5 |
Tap Length Standard | JIS |
65% Thread Drill Size | 11/32 in |
Size | M10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 75.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 24.00 mm, 75 Percent Thread Drill Size 8.50, Thread Limit OH4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 2"" W/ARBR (1772779)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-12UNF (C65627)
- WIHA Dead Blow Hammer, 21 oz., 13-11/16" (80030)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91110)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8005700)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654002008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (34500301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2292201)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012008)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145508)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- Osg Taps