Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 8015400
Zoro # G9306805
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 3-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8015400
- Zoro # G9306805
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 5/16 in |
Shank Length | 1 27/64 in |
Square Size | 0.2740 in |
Thread Size | 3/8"-16 |
65% Thread Drill Size | 8.40 mm |
55% Thread Drill Size | P |
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 23/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Hammer, Ball Peen, 2.25 lb, Beryllium Copper (EX101U-0225B)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 10 mm L.60 mm (03050010)
- LENOX Lenox Classic CTL Bandsaw Blade 10' 10" long x 1" Wide 6/10 TPI x 0.035 Thick (87887CLB103300)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 35/64 (C20673)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2941708)
- OSG Spiral Flute Tap, Bottoming, 3 (144808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993901)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988200)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (2913408)
- Osg Spiral Flute 3-Flute Taps