Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3 Flutes
Mfr # 8011800
Zoro # G9306753
original price:
$18.36
4% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 2-23/32"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.318"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8011800
- Zoro # G9306753
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H2 |
Shank Length | 1 37/64 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
55% Thread Drill Size | 5.70 mm |
Square Size | 0.2380 in |
65% Thread Drill Size | 7/32 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- RICHELIEU HARDWARE 15/16-inch (24 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (959361)
- RIDGID Bushing, 87 (54540)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650509908)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650506308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (34500301)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1302001501)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900300)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412800)
- Osg Taps