Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 8006900
Zoro # G9306683
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Thread Size #8-32
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8006900
- Zoro # G9306683
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/8" |
Tap Thread Size | #8-32 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 15/16" |
Pitch Diameter Limit | H2 |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 7/16 in |
Square Size | 0.1640 in |
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19/64 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Parts, Block, Slide (30923)
- MOODY TOOL Open End Wrench, 3mm, 30 Deg, 3 in. L (76-1832)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- CAPRI TOOLS Kontour SAE Hollow Shaft Nut Driver Set, 7 pcs (25000-NDS7H3PS)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1749105)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1413305)
- OSG Spiral Flute Tap, Bottoming, 3 (136401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650506308)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145508)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001801)
- YG-1 TOOL CO 3 Flute Spiral Fluted Plug Steam Oxide Tap For General Purpose Metric (T6A86315)
- Osg Spiral Flute 3-Flute Taps