Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 8005700
Zoro # G9242475
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8005700
- Zoro # G9242475
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2-3/8" |
Shank Dia. | 0.152" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Thread Size | #6-32 |
Square Size | 0.1510 in |
65% Thread Drill Size | #34 |
Shank Length | 1 31/64 in |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Description
Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN74)
- WESTWARD Painters Tool, Stiff, 3", Carbon Steel (13A708)
- DEWALT 6" Phillips Bit for Collated Attachment (DWA6PHC2-5)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER Bi-Metal Hole Saw (49-56-9627)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (1431708)
- OSG Spiral Flute Tap, Bottoming, 3 (137201)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1645076143)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2332405)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011308)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, Bright (2985900)
- Osg Taps