Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 2988401
Zoro # G2876991
original price:
$21.98
25% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Overall Length 69.00mm
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2988401
- Zoro # G2876991
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 69.00mm |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Length | 29.00mm |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Thread Size | M8x1.25 |
Square Size | 0.2380 in |
Drill Bit Size | 6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm |
Shank Length | 1 19/32 in |
Size | M8 |
Pitch Diameter Limit | D9 |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 1 1/8 in, 75 Percent Thread Drill Size H, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH HIGH SPEED CUTTER 3/8" 1/8" SHANK (DE199)
- DEWALT 3/32" Black Oxide Split Point Drill Bit (2-Pack) (DW1106)
- QEP Lash Wedges, 1/4" to 3/8" Tiles Cap. (99703)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm- [15/16-"] (86078)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1432500)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1762308)
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1723308)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512908)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2995701)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931201)
- OSG Spiral Flute Tap, M3-0.50, Modified Bottoming, Metric Coarse, Oxide (2290401)
- Osg Spiral Flute 3-Flute Taps