Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 2988305
Zoro # G2753414
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 64.00mm
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2988305
- Zoro # G2753414
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 64.00mm |
Shank Dia. | 6.50mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 25.00mm |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 5.00 |
Drill Bit Size | 4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Square Size | 0.1910 in |
55% Thread Drill Size | 5.25 mm |
Size | M6 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 2 1/2 in, High Speed Steel, TiN, Thread Length 1 in, 75 Percent Thread Drill Size 5.00, Thread Limit Not Rated, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Nut Driver Set, 7 Pieces, Metric, Solid (62-546)
- EMAX Die Grinder, Industriall, 1/4 In.Collet, 25,000 RP (EATDG02S1P)
- MAKITA 18V LXT® 1-3/8" Pin Nailer, 23 Gauge (XTP02Z)
- JONARD TOOLS F Connector Tool, 12 In L (RF-12)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990600)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136101)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1650501808)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654500108)
- Osg Taps