Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 2988300
Zoro # G1657485
original price:
$18.42
6% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 64.00mm
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 6.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2988300
- Zoro # G1657485
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 64.00mm |
Shank Dia. | 6.50mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 25.00mm |
55% Thread Drill Size | 5.25 mm |
Shank Length | 1 1/2 in |
Drill Bit Size | 4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm |
Square Size | 0.1910 in |
75% Thread Drill Size | 5.00 |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Size | M6 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 1 in, 75 Percent Thread Drill Size 5.00, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 7/16 in Size 6 pt Deep Depth, Black Oxide (J10039L)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3i-3019-12BE (3i-3019-12BE)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE (Tool Only) (3060-20)
- TEMPO COMMUNICATIONS Case Assembly, Soft And Strap Sk7B (1134-1002S)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2231201)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986601)
- OSG Spiral Flute Tap, Plug, 3 (1305900408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1645012205)
- OSG Spiral Flute Tap, Bottoming, 3 (2987001)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650501608)
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, Oxide (1723301)
- Osg Taps