Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 2988105
Zoro # G1306401
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Overall Length 53.00mm
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 4.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2988105
- Zoro # G1306401
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Overall Length | 53.00mm |
Shank Dia. | 4.10mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 19.00mm |
Shank Length | 1 3/8 in |
Drill Bit Size | 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm |
75% Thread Drill Size | 3.30 |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
Size | M4 |
Pitch Diameter Limit | D6 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 2 1/8 in, High Speed Steel, TiN, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.30, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spindle Shaft (38-50-5211)
- ULTRA-DEX USA Shim Screw, PB4-SS, PK5 (PB4-SS)
- MICROMAG MicroMag 10" Magnetic Filter with Aluminum base and SAN bowl (MM10/1.0)
- STEELMAN 3/8" Drive Universal Pin Socket and Hex Adapter Set (60714)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2990801)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302002401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34500401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145601)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- Osg Spiral Flute 3-Flute Taps