Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 2988100
Zoro # G0617181
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 4.27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2988100
- Zoro # G0617181
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8" |
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.27mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 19.05mm |
65% Thread Drill Size | 3.40 mm |
Drill Bit Size | 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm |
55% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.30 |
Thread Size | M4x0.7 |
Shank Length | 1 3/8 in |
Size | M4 |
Pitch Diameter Limit | D6 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Thread Length 3/4 in, 75 Percent Thread Drill Size 3.30, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-4063x1)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- MILWAUKEE TOOL Grinder and Battery (2889-20, 48-11-1865)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.060 In (312B-1V)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011308)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11556)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2930001)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136901)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (34500301)
- Osg Taps