Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 2986901
Zoro # G9280196
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/32"
- Tap Thread Size 7/16"-14
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.323"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2986901
- Zoro # G9280196
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-5/32" |
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 1-7/16" |
Square Size | 0.2420 in |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
Shank Length | 1 23/32 in |
75% Thread Drill Size | U |
55% Thread Drill Size | W |
65% Thread Drill Size | V |
Thread Size | 7/16"-14 |
Size | 7/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88208)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82034)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13189 (13189)
- OSG Spiral Flute Tap, Bottoming, 3 (2987001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991001)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1753108)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986300)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2926408)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282526)
- Osg Spiral Flute 3-Flute Taps