Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 2986305
Zoro # G5777091
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Overall Length 3-3/8"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2986305
- Zoro # G5777091
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.60 mm |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 11.80 mm |
75% Thread Drill Size | 11.40 |
Shank Length | 1 23/32 in |
Size | 1/2 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, TiN, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- DRILL AMERICA 1/8" Carbide Spade Drill Bit (DMO1/8SPADE)
- OSG Spiral Flute Tap, Bottoming, 3 (2986205)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiN (2987005)
- OSG Spiral Flute Tap, M3-0.50, Modified Bottoming, Metric Coarse, Oxide (2290401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11650)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010308)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, TiN (2985905)
- Osg Spiral Flute 3-Flute Taps