Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 2986101
Zoro # G2009646
original price:
$17.50
13% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Overall Length 2-15/16"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2986101
- Zoro # G2009646
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
Square Size | 0.2860 in |
75% Thread Drill Size | 8.50 |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Shank Length | 1 11/16 in |
65% Thread Drill Size | R |
Size | 3/8 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- MALCO Malco MV12 Andy Combination Snip (MV12)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 15mm Universal Joint Socket, Chrome (D008715)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986001)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2931501)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412800)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11544)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2331805)
- Osg Spiral Flute 3-Flute Taps