Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 2985700
Zoro # G7552456
original price:
$12.04
17% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 2-1/2"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2985700
- Zoro # G7552456
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Square Size | 0.1910 in |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Thread Size | 1/4"-28 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 5.45 |
Size | 1/4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 1 in, 75 Percent Thread Drill Size 5.45, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/8" Tip Size (BL8)
- ZORO SELECT Vibration Isolator, 80 Lb Max, M8 X 1.25 (2NPG2)
- GEARWRENCH 6 Piece 1/4" Drive 6 Point Standard Universal Impact SAE Socket Set (84904)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985600)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1753101)
- OSG Spiral Flute Tap, Plug 3 Flutes (5001800)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986101)
- OSG Spiral Flute Tap, M8-1.25, Bottoming, Metric Coarse, 3 Flutes, TiCN (1316210508)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1716301)
- OSG Spiral Flute Tap, Bottoming, 3 (1301300608)
- Osg Taps