Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1986400
Zoro # G9281377
original price:
$20.00
11% off
new price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Overall Length 69.00mm
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 8.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1986400
- Zoro # G9281377
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 69.00mm |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Length | 29.00mm |
Thread Size | M8x1.25 |
55% Thread Drill Size | 7.10 mm |
Shank Length | 40.00 mm |
Drill Bit Size | 6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm |
65% Thread Drill Size | I |
Square Size | 6.05mm |
75% Thread Drill Size | H |
Size | M8 |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Spindle Wrench 149-6 (149-6)
- GREY PNEUMATIC Extension 1" Dr, 10" L, 1 Pieces (4010EL)
- WESTWARD Gage Block Set, Rectangular, 81 Pc (2YNK8)
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11680)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302000701)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1753501)
- OSG Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1732908)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650501108)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1650502708)
- Osg Taps