Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 1986100
Zoro # G9281316
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 64.00mm
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 6.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1986100
- Zoro # G9281316
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 64.00mm |
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.50mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 25.00mm |
Shank Length | 37.00 mm |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
Drill Bit Size | 4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm |
Square Size | 4.85mm |
75% Thread Drill Size | 5.00 |
Size | M6 |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece 1/4-1" 82 Degree High Speed Steel Countersink Set (2000-0031)
- WESTWARD Aircraft Drill, 11/32x12 In, Blk Oxide (5TVL2)
- WILLIAMS Williams Combo Ratchet Wrench, 26mm, Hi-Polish (1226MNRC)
- BLAIR Cutter 1-1/2" (BLR11368)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (137101)
- OSG Spiral Flute Tap, Bottoming, 3 (1746801)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986901)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305711408)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, TiCN (2943108)
- OSG Spiral Flute Tap, Bottoming, 3 (138408)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (282567)
- Osg Taps