Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 1985500
Zoro # G9281194
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Overall Length 53.00mm
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1985500
- Zoro # G9281194
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Overall Length | 53.00mm |
Shank Dia. | 4.10mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 19.00mm |
Drill Bit Size | 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | 3.50 mm |
Shank Length | 35.00 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.33mm |
75% Thread Drill Size | 3.30 |
Size | M4 |
Pitch Diameter Limit | D4 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (476-3)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x8IN (50458)
- SOUTHWIRE Carbide Tipped, Hole Cutter, 7/8" (58295040)
- BLACK & DECKER PlaIn Washer (N016823)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654501308)
- OSG Spiral Flute Tap, Bottoming, 3 (138408)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413301)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650013008)
- OSG Spiral Flute Tap, Plug, 3 (1430808)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1302001501)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986800)
- Osg Taps