Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1756908
Zoro # G1012155
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Overall Length 86.00mm
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1756908
- Zoro # G1012155
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Overall Length | 86.00mm |
Shank Dia. | 9.30mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 42.00mm |
75% Thread Drill Size | 10.30 |
65% Thread Drill Size | 10.50 mm |
Shank Length | 36.00 mm |
Square Size | 6.98mm |
Thread Size | M12x1.75 |
Drill Bit Size | 10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm |
55% Thread Drill Size | 27/64 in |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, High Speed Steel, TiCN, Thread Length 14.00 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Full Polish Stubby Flex Teardrop Ratchet (81212T)
- HARDIN Manual Cable and Wire Stripping Machine (WS-1270) (HD-1270)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #30 (954HS5-30)
- OSG Spiral Flute Tap, M4-0.70, Plug, 3 Flutes, Metric Coarse (1315900208)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986601)
- OSG Spiral Flute Tap, Bottoming, 3 (137108)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Oxide (140501)
- OSG Spiral Flute Tap, Plug, 3 (1305900408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2916608)
- OSG Spiral Flute Tap, Bottoming, 3 (2988405)
- Osg Taps