Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1755708
Zoro # G2023962
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60.00mm
- Tap Thread Size M5-0.80
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1755708
- Zoro # G2023962
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 60.00mm |
Tap Thread Size | M5-0.80 |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Thread Length | 22.00mm |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 |
Thread Size | M5x0.8 |
Square Size | 3.86mm |
Shank Length | 38.00 mm |
Drill Bit Size | 4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm |
55% Thread Drill Size | 4.40 mm |
Size | M5 |
Pitch Diameter Limit | D4 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, High Speed Steel, TiCN, Thread Length 6.00 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (42424)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3035AW)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9'6)
- STANLEY Dead Blow Hammer, 10 oz., 10" (57-530)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (1430001)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900400)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985301)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512108)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988501)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (1722601)
- Osg Spiral Flute 3-Flute Taps