Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 1749501
Zoro # G9274587
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1749501
- Zoro # G9274587
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/8" |
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
Thread Size | #10-24 |
Square Size | 0.1520 in |
55% Thread Drill Size | #21 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Size | #10 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, Powdered Metal, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #25, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- MILWAUKEE TOOL SAWZALL SET, DEMO, 12PC, w/18T9LG TORCH 5PK (49-22-1129, 48-00-5788)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1706201)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (34500508)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (146008)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988105)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991801)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (136701)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (366152)
- Osg Spiral Flute 3-Flute Taps