Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 146308
Zoro # G9304382
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 2-23/32"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.318"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 146308
- Zoro # G9304382
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
65% Thread Drill Size | 7/32 in |
Thread Size | 1/4"-28 |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- SUNEX SKT SET 1/2" DR 10 PC DEEP METRIC UNIV I (SU2658)
- EAZYPOWER Power Bit, No. 4, 2" (79485)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (146108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305713108)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136101)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (2918401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (30202301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771201)
- OSG Spiral Flute Tap, M8-1.25, Bottoming, Metric Coarse, 3 Flutes, TiCN (1316210508)
- Osg Taps