Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3 Flutes
Mfr # 146108
Zoro # G9304346
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-23/32"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 146108
- Zoro # G9304346
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Shank Length | 1 19/32 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Square Size | 0.2380 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-9/16" Bi-Metal Hole Saw (MHS41)
- PROTO 3/4 in Drive Impact Socket 1 1/16 in Size, Standard Socket, black oxide (J07517T)
- GROZ Ball Pein Hammers Set - 5pcs, 8, 12, 16, 24 & 32 Oz. (BPFG/ST/5)
- WIHA 1/4 in Drive Insulated Socket 7/16 in, Hex, SAE (31343)
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413300)
- OSG Sp Flute Tap, Mod Bottom, M5x0.80, V Coat (1650000508)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- OSG Spiral Flute Tap, Bottoming, 3 (8013000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1316210108)
- Osg Spiral Flute 3-Flute Taps