Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 146008
Zoro # G9304321
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 1/4"-20
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 146008
- Zoro # G9304321
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT G01243 Pair Of Wood Line Blocks (399805)
- JACOBS KG1 Chuck Key (JCM14273AP)
- GEDORE Torque Wrench, 14x18, 30-150ft/lb (4201-01)
- PROTO ANTI-VIBE BLACKSMITH HAMMER (PO56-003)
- OSG Spiral Flute Tap, M8-1.25, Bottoming, Metric Coarse, 3 Flutes, TiCN (1316210508)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2331805)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1755001)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1716401)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN (2907808)
- OSG Spiral Flute Tap, Bottoming, 3 (1746801)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 2 (367230)
- Osg Spiral Flute 3-Flute Taps