Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 145908
Zoro # G9304303
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Overall Length 2-1/2"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 145908
- Zoro # G9304303
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 1" |
Pitch Diameter Limit | H4 |
Thread Size | #10-32 |
Shank Length | 1 31/64 in |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Square Size | 0.1910 in |
55% Thread Drill Size | 4.25 mm |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 13/32 in, Tap Chamfer Bottoming, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROCO JIMMY Tactical Pry Bar (BRO-PB-JIM)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #74 (44344)
- POSI LOCK Ram Point Set (PH-15-5)
- MILWAUKEE TOOL 6 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6306)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2911408)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1771301)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (2913408)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1755001)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (1722601)
- OSG Spiral Flute Tap, M10-1.50, Plug, Metric, 3 Flutes, TiCN (1986608)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2955000)
- Osg Taps